Motion
SALF206-20

SHUSTER CORP
SALF206-20

Two-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #08766111
MFR #SALF206-20
Price$64.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SALF206-20

Two-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #08766111
MFR #SALF206-20

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$64.07/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5625 in
  • Bolt Circle Diameter  
    0.4688 in
  • Bore Diameter  
    1-1/4 in
  • Housing Width
    2.992 in
  • Length Through Bore
    1.531 in
  • Overall Length Diameter  
    4.449 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SA206-20
  • Seal Type
    Contact Seal
  • Series
    SALF
  • Type Of Bearing
    Ball

Overview

Mfr description
SALF206-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text