Motion
SBLF205-16

SHUSTER CORP
SBLF205-16

Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #08766122
MFR #SBLF205-16
Price$78.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SBLF205-16

Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #08766122
MFR #SBLF205-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$78.57/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.0000 in
  • Bolt Circle Diameter  
    0.3940 in
  • Bore Diameter  
    1 in
  • Housing Width
    2.047 in
  • Length Through Bore
    1.203 in
  • Overall Length Diameter  
    3.780 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SNB205-16
  • Seal Type
    Contact Seal
  • Series
    SBLF
  • Type Of Bearing
    Ball

Overview

Mfr description
SBLF205-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text