Motion
9549-XXL
9549-Xxl Winter Van Goat - Xxlarge, Off White
Mi Item #08766181
MFR #9549-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9549-Xxl Winter Van Goat - Xxlarge, Off White
Mi Item #08766181
MFR #9549-XXL

Mfr description
9549-XXLCUT 4 VAN GOAT C100 LINED WINTER
  • 3M Thinsulate™ C100 lining
  • Cut Shield P-aramid/ polyester/glass liner, full-grain goatskin leather
  • Classic gunn cut with wing thumb welted seams and pulse protector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    13
  • Size
    XXL

Details

  • Applications
    Construction, Farm & Ranch, General Purpose, Industrial
  • Color
    Off White
  • Country of Origin
    PAKISTAN
  • Lining Material
    Thinsulate™ C100
  • Manufacturer Upc Number
    065537849607
  • Spec Sheet
  • Thumb Type
    Inset
  • UPC_NO
    065537849607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)