Motion
2505-22
Cordless Drill Driver - 3/8 in Chuck Size, Keyless, 12 V
Mi Item #08766415
MFR #2505-22
Price$295.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 3/8 in Chuck Size, Keyless, 12 V
Mi Item #08766415
MFR #2505-22

Mfr description
2505-22 M12 DRILL/DRIVER KIT
  • 4-in-1 Dedicated solutions
  • Unrivaled access and control
  • Up to 300 in-lbs of max torque
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$295.41/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Overall Length
    5.2 in
  • Overall Width
    1.8 in
  • Tool Weight
    2 lb
  • Torque
    300 in

Details

  • Battery Series
    M12
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Keyless
  • Chuck Type
    Metal Single Sleeve
  • Color
    Red/Black
  • Housing Material
    Reinforced Nylon
  • Includes
    M12 FUEL™ Installation Drill/Driver (2505-20), (2) M12™ REDLITHIUM™ CP2.0 Battery Packs (48-11-2420), M12™ Charger (48-59-2401), (4) Attachments (3/8"" Metal Chuck, 1/4" Hex, Offset, and Right Angle), Belt Clip, and Compartmentalized Contractor Bag
  • Manufacturer Upc Number
    045242541232
  • Max Rpm
    1600 rpm
  • Maximum Speed
    1600 rpm
  • Reversible
    Yes
  • Switch Type
    Trigger
  • UPC_NO
    045242541232
  • Variable Speed
    Variable Speed
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 2 Years, (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)