Motion
CDG5FA100TNSR-350-G5BAL

SMC CORP OF AMERICA
CDG5FA100TNSR-350-G5BAL

C(D)G5-S, Stainless Steel Cylinder, Double Acting, Single Rod
MI ITEM #08766475
MFR #CDG5FA100TNSR-350-G5BAL
Price$703.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5FA100TNSR-350-G5BAL

C(D)G5-S, Stainless Steel Cylinder, Double Acting, Single Rod
MI ITEM #08766475
MFR #CDG5FA100TNSR-350-G5BAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$703.90/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Stroke  
    350 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Side Flange Type
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5

Overview

Mfr description
CDG5FA100TNSR-350-G5BAL
  • Double acting, single rod CG5-S cylinder
  • All stainless steel external parts
  • Special scraper prevents water from entering cylinder
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought