Motion
MTS32TN-200-M9PL

SMC CORP OF AMERICA
MTS32TN-200-M9PL

Pneumatic Rotary Actuator - Body as Flange Mount
Mi Item #08767535
MFR #MTS32TN-200-M9PL
Price$662.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MTS32TN-200-M9PL

Pneumatic Rotary Actuator - Body as Flange Mount
Mi Item #08767535
MFR #MTS32TN-200-M9PL

Mfr description
MTS32TN-200-M9PL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$662.90/each

Specifications

Dimensions

  • Body Size
    32 mm
  • Port 1 Size/Type
    NPT
  • Port 2 Size/Type
    NPT

Details

  • Cushion Type
    Air Cushion
  • Magnet
    Yes
  • Mount Type
    Body as Flange
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)