Overview
Mfr description
MDWBL50TN-150
Specifications
- Bore Diameter50 mm
- Stroke150 mm
- Mounting TypeAxial Foot
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data