1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
81308D
Socket Accessorie - 1/2 in Drive, Breaker Bar
MI ITEM #
08767548
MFR #
81308D
Price
$107.73
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 81308D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
81308D
Socket Accessorie - 1/2 in Drive, Breaker Bar
MI ITEM #
08767548
MFR #
81308D
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$107.73
/each
Qty
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
24 in
Details
Accessory Type
Breaker Bar
Finish Coating
Chrome
PSC Code
5120
Tool Type
Flex Handle
UPC_NO
099575813085
Overview
Mfr description
81308D 24" 1/2"DR FLEX HANDLE/CHROME
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought