Motion
ZP3-T08BSK15-04

SMC CORP OF AMERICA
ZP3-T08BSK15-04

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
Mi Item #08767556
MFR #ZP3-T08BSK15-04
Price$60.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-T08BSK15-04

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
Mi Item #08767556
MFR #ZP3-T08BSK15-04

Mfr description
ZP3-T08BSK15-04
  • Vertical vacuum entry with buffer
  • Pad diameter: 1.5, 2, 3.5, 4, 6, 8, 10, 13, 16
  • Pad type: flat, flat with groove, bellows
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.72/each

Specifications

Dimensions

  • Overall Weight
    14.8 g
  • Pad Diameter
    8 mm
  • Stroke
    15 mm
  • Weight
    14.8 g

Details

  • Buffer Rotation
    Non-Rotating
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
  • Vacuum Entry Type
    4 mm Tubing, One-touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)