Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Ansi Isea Abrasion Resistance Level4
- Coating CoveragePalm
- ColorHi-vis
- EN3883X41BP
- Material TypeGeneral Purpose Gloves
- TypeGlove
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)