Motion
P573108
P573108
MI ITEM #08767726
MFR #P573108
Price$232.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P573108
MI ITEM #08767726
MFR #P573108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$232.43/each

Specifications

Dimensions

  • Height
    8.7800 in,223.01 mm
  • Inside Diameter
    2.4800 in,62.99 mm
  • Length
    8.7800 in,223 mm
  • Overall Diameter
    3.1100 in,79 mm
  • Overall Length
    8.7800 in, 223 mm
  • Width
    3.1100 in,79 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    12 micron
  • Seal Material
    Viton
  • Series
    Cartridge

Overview

Mfr description
P573108 HYD FILTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought