Specifications
Dimensions
- Weight0.014 lb
Details
- ColorBlack
- Comp3M™ Versaflo™ M-100 Series Faceshields
- Headgear TypeHeadtop with clear visor
- Manufacturer Upc Number00051131173149
- Product TypesFace Seal
- Series/System CompatibilityM-Series
- UPC_NO00051131173149