Specifications
Dimensions
- Stroke10 mm
Details
- Manufacturer Product Page
- Mounting TypeWith Through-Hole (with Accessories)
- Product TypeHold-Down Clamp Air Cylinders
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)