Motion
2014225
9"x1" 8TPI LAZER Carbide Tipped Extreme Metal Rec
MI ITEM #08768349
MFR #2014225
Price$112.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9"x1" 8TPI LAZER Carbide Tipped Extreme Metal Rec
MI ITEM #08768349
MFR #2014225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.88/each

Specifications

Dimensions

  • Length
    9.0000 in
  • Width
    0.0500 in

Details

  • Application
    Thick Metal, Medium Metal, Stainless Steel & Fire Rescue
  • Cutting Material
    Thick Metal, Medium Metal, Stainless Steel & Fire Rescue
  • Tpi
    8

Overview

Mfr description
2014225 9" RECIPRO CARBIDE TEETH 5/PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought