1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LENOX TOOL COMPANY
2014223
6"x1" 8TPI LAZER Carbide Tipped Extreme Metal Rec
MI ITEM #
08768350
MFR #
2014223
Price
$88.23
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Reciprocating Saw Blades
LENOX TOOL COMPANY 2014223
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX TOOL COMPANY
2014223
6"x1" 8TPI LAZER Carbide Tipped Extreme Metal Rec
MI ITEM #
08768350
MFR #
2014223
Mfr description
2014223 6" RECIPRO CARBIDE TEETH 5/PK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$88
.23
/each
Add to Cart
Specifications
Dimensions
Length
6.0000 in
Width
0.0500 in
Details
Application
Thick Metal, Medium Metal, Stainless Steel & Fire Rescue
Cutting Material
Thick Metal, Medium Metal, Stainless Steel & Fire Rescue
Tpi
8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items