Motion
4061-068
Keyless Locking Rigid Coupling - 115 mm OD, 34.50 mm Length
Mi Item #08768558
MFR #4061-068
Price$249.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 115 mm OD, 34.50 mm Length
Mi Item #08768558
MFR #4061-068

Mfr description
4061-068 68 RFN 4061 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.76/each

Specifications

Dimensions

  • Bore - Side 1
    68 mm
  • Bore - Side 2
    68 mm
  • Coupling Length  
    34.50 mm
  • Min Bore Diameter
    68 mm
  • Outside Diameter  
    115 mm
  • Overall Length
    34.5 mm
  • Weight
    3.1 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    367 N/mm
  • Manufacturer Catalog Number
    4061-068
  • Manufacturer Product Page
  • Maximum Transmitted Torque
    1900 Nm
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4061
  • Transmissible Axial Force
    104 kN/lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)