Motion
UKT320D1

NTN
UKT320D1

Ball Bearing Take-Up Unit - Cast Iron Housing
Mi Item #08768586
MFR #UKT320D1
Price$3,358.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKT320D1

Ball Bearing Take-Up Unit - Cast Iron Housing
Mi Item #08768586
MFR #UKT320D1

Mfr description
UKT320D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,358.02/each

Specifications

Dimensions

  • Weight
    140.366 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    UKT320D1
  • Manufacturer Upc Number
    4547359241266
  • Product Type
    Take-Up Ball Bearing Units
  • Seal Type
    Flinger Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)