Motion
131L9800

DANFOSS VLT
131L9800

131L9800
Mi Item #08768782
MFR #131L9800
Price$4,395.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131L9800

131L9800
Mi Item #08768782
MFR #131L9800

Mfr description
FC-101P11KT2E20H4XXCXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,395.01/each

Specifications

Dimensions

  • Weight
    20.9 lbs, 9.5 kg

Details

  • Additional Details
    Coated PCB
  • Agency Listing
    RFI class A1 C2
  • Automation Option Cards
    No A Option, No B Option
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    15 hp
  • Horsepower Rating Normal Duty
    15 hp
  • Keypad / Display
    No Local Control Panel
  • Manufacturer Catalog Number
    FC-101P11KT2E20H4XXCXXXSXXXXAXBXCXXXXDX
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    101
  • Trade / Brand Name
    VLT HVAC Drive FC- 101
  • Typical Application
    Heating, ventilation, air conditioning, and simple compressor applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)