Motion
1250SW-2

ENERGIZER
1250SW-2

Standard Battery - D, Chemistry: Zinc-Carbon, 1.5 Volt
MI ITEM #08769075
MFR #1250SW-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
1250SW-2

Standard Battery - D, Chemistry: Zinc-Carbon, 1.5 Volt
MI ITEM #08769075
MFR #1250SW-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1250SW-2 EVEREADY SHD D-2
  • Eveready Super Heavy-Duty Carbon Zinc D Battery, 2 Count
  • Dependable power for clocks, flashlights, radios, and other devices
  • Leak Resistance Guaranteed *based on IEC standard service tests
  • Ready to use for up to 3 Years when not in use
  • Quality Seal for Trusted Power

Specifications

  • Battery Type
    Disposable Battery
  • Country of Origin
    ID
  • Battery Size
    D
  • Battery Chemistry
    Zinc-Carbon
  • Battery Voltage
    1.5
  • Height
    2.64 in
  • Standard Battery Pack Size
    2
  • Width
    1.26 in
  • Features & Benefits
    • Eveready Super Heavy-Duty Carbon Zinc D Battery, 2 Count • Dependable power for clocks, flashlights, radios, and other devices • Leak Resistance Guaranteed *based on IEC standard service tests • Ready to use for up to 3 Years when not in use • Quality Seal for Trusted Power

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text