Motion
L92SBP-8

ENERGIZER
L92SBP-8

Standard Battery - AAA, Chemistry: Lithium, 1.5 Volt
MI ITEM #08769076
MFR #L92SBP-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
L92SBP-8

Standard Battery - AAA, Chemistry: Lithium, 1.5 Volt
MI ITEM #08769076
MFR #L92SBP-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L92SBP-8 ENERGIZER ULTIMATE LI AAA-8
  • 8 pack of Energizer Ultimate Lithium AAA Batteries
  • #1 longest lasting triple A batteries in high tech devices
  • Superior performance in extreme temperatures from -40 degrees F to 140 degrees F ensure reliable use in all seasons
  • Long lasting AAA batteries are leak proof batteries, guaranteed based on standard use
  • Lightweight AAA cell batteries last up to 20 years in storage
  • Use in high tech devices, like digital cameras and game controllers, or in general household items, like flashlights, toys and games
  • Feel confident knowing you have the long-lasting lithium power and protection you expect from Energizer

Specifications

  • Country of Origin
    SG
  • Battery Type
    Disposable Battery
  • Battery Size
    AAA
  • Battery Chemistry
    Lithium
  • Battery Voltage
    1.5
  • Height
    3.69 in
  • Standard Battery Pack Size
    8
  • Width
    0.75 in
  • Features & Benefits
    • 8 pack of Energizer Ultimate Lithium AAA Batteries• #1 longest lasting triple A batteries in high tech devices• Superior performance in extreme temperatures from -40 degrees F to 140 degrees F ensure reliable use in all seasons• Long lasting AAA batteries are leak proof batteries, guaranteed based on standard use• Lightweight AAA cell batteries last up to 20 years in storage• Use in high tech devices, like digital cameras and game controllers, or in general household items, like flashlights, toys and games• Feel confident knowing you have the long-lasting lithium power and protection you expect from Energizer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text