Motion
ECR1216BP

ENERGIZER
ECR1216BP

Coin Cell Battery - 1216, Chemistry: Lithium, 3 Volt
MI ITEM #08769087
MFR #ECR1216BP
List Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
ECR1216BP

Coin Cell Battery - 1216, Chemistry: Lithium, 3 Volt
MI ITEM #08769087
MFR #ECR1216BP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$2.68/each for your price

Overview

Mfr description
ECR1216BP ENERGIZER 1216 LITH COIN 1-PK
  • Energizer 1216 Lithium Coin Battery
  • Delivers long-lasting, dependable performance in specialty devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games
  • Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them
  • Replacement for: L40 and DL1216
  • These lithium batteries can withstand a wide temperature range, from -22º to 140º F

Specifications

  • Battery Type
    Coin Cell Battery
  • Country of Origin
    JP
  • Battery Size
    1216
  • Battery Chemistry
    Lithium
  • Battery Voltage
    3
  • Height
    1.75 in
  • Standard Battery Pack Size
    1
  • Width
    0.26 in
  • Features & Benefits
    • Energizer 1216 Lithium Coin Battery • Delivers long-lasting, dependable performance in specialty devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games • Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them • Replacement for: L40 and DL1216 • These lithium batteries can withstand a wide temperature range, from -22º to 140º F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text