Motion
E92MP-8

ENERGIZER
E92MP-8

Standard Battery - AAA, Chemistry: Alkaline, 1.5 Volt
MI ITEM #08769097
MFR #E92MP-8
List Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
E92MP-8

Standard Battery - AAA, Chemistry: Alkaline, 1.5 Volt
MI ITEM #08769097
MFR #E92MP-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.25/each for your price

Overview

Mfr description
E92MP-8 ENERGIZER MAX ALK AAA-8
  • 8-pack of Energizer MAX alkaline AAA batteries
  • Our #1 Longest Lasting MAX AAA battery powers everyday devices
  • Leak resistant-construction protects your devices from leakage of fully used batteries for up to 2 years. Bonus: It’s guaranteed.*
  • Non-stop energy for your non-stop family’s must-have devices—think toys, flashlights, wireless mice, remotes, and more
  • Holds power up to 10 years in storage—so you’re never left powerless
  • From the makers of the #1 longest lasting AA battery (Energizer Ultimate Lithium), and the Energizer Bunny
  • Energizer created the world’s first zero mercury alkaline battery (commercially available since 1991), and it hasn’t stopped innovating since.

Specifications

  • Country of Origin
    US
  • Battery Type
    Disposable Battery
  • Battery Size
    AAA
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5
  • Height
    3.68 in
  • Standard Battery Pack Size
    8
  • Width
    0.85 in
  • Features & Benefits
    • 8-pack of Energizer MAX alkaline AAA batteries• Our #1 Longest Lasting MAX AAA battery powers everyday devices• Leak resistant-construction protects your devices from leakage of fully used batteries for up to 2 years. Bonus: It’s guaranteed.*• Non-stop energy for your non-stop family’s must-have devices—think toys, flashlights, wireless mice, remotes, and more• Holds power up to 10 years in storage—so you’re never left powerless• From the makers of the #1 longest lasting AA battery (Energizer Ultimate Lithium), and the Energizer Bunny• Energizer created the world’s first zero mercury alkaline battery (commercially available since 1991), and it hasn’t stopped innovating since.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text