Motion
371BPZ

ENERGIZER
371BPZ

Coin Cell Battery - 371, Chemistry: Silver Oxide, 1.5 Volt
MI ITEM #08769099
MFR #371BPZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
371BPZ

Coin Cell Battery - 371, Chemistry: Silver Oxide, 1.5 Volt
MI ITEM #08769099
MFR #371BPZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
371BPZ ENERGIZER 371 ZERO-MERC 1-PK
  • Energizer 371 Silver Oxide Button Cell 1.5-Volt Battery
  • Delivers long-lasting, dependable power to your button-battery-operated devices, like medical devices, calculators, toys, and watches
  • Holds power for up to 5 years in storage, ensuring you have button batteries ready when you need them
  • Replacement for: S21, 280-51, D370/371, SR69, SR920W, SP370, RW415, SB-BN, SG6, G6, SR921, S18, 280-31, SR920SW, SP371, RW315, SB-AN, TR920SW, SG6, SR920, V371, and V370
  • Responsibly designed: Our zero-mercury silver oxide button batteries power devices with less impact on the environment

Specifications

  • Battery Type
    Coin Cell Battery
  • Country of Origin
    US
  • Battery Size
    371
  • Battery Chemistry
    Silver Oxide
  • Battery Voltage
    1.5
  • Height
    1.75 in
  • Standard Battery Pack Size
    1
  • Width
    0.15 in
  • Features & Benefits
    • Energizer 371 Silver Oxide Button Cell 1.5-Volt Battery • Delivers long-lasting, dependable power to your button-battery-operated devices, like medical devices, calculators, toys, and watches • Holds power for up to 5 years in storage, ensuring you have button batteries ready when you need them • Replacement for: S21, 280-51, D370/371, SR69, SR920W, SP370, RW415, SB-BN, SG6, G6, SR921, S18, 280-31, SR920SW, SP371, RW315, SB-AN, TR920SW, SG6, SR920, V371, and V370 • Responsibly designed: Our zero-mercury silver oxide button batteries power devices with less impact on the environment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text