Motion
395BPZ

ENERGIZER
395BPZ

Coin Cell Battery - 395, Chemistry: Silver Oxide, 1.5 Volt
MI ITEM #08769108
MFR #395BPZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
395BPZ

Coin Cell Battery - 395, Chemistry: Silver Oxide, 1.5 Volt
MI ITEM #08769108
MFR #395BPZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
395BPZ ENERGIZER 395 ZERO-MERC 1-PK
  • Energizer 395 Silver Oxide Button Cell 1.5-Volt Battery
  • Delivers long-lasting, dependable power to your button-battery-operated devices, like medical devices, calculators, toys, and watches
  • Holds power for up to 5 years in storage, ensuring you have button batteries ready when you need them
  • Replacement for: 1162S0, 11L5S0, SR57, D395/399, SR927, V395, V399, SR927SW, SR927W, SB-BP, SB-EP, 280-20, 280-48, and TR927SW
  • Responsibly designed: Our zero-mercury silver oxide button batteries power devices with less impact on the environment

Specifications

  • Battery Type
    Coin Cell Battery
  • Country of Origin
    US
  • Battery Size
    395
  • Battery Chemistry
    Silver Oxide
  • Battery Voltage
    1.5
  • Height
    1.75 in
  • Standard Battery Pack Size
    1
  • Width
    0.15 in
  • Features & Benefits
    • Energizer 395 Silver Oxide Button Cell 1.5-Volt Battery • Delivers long-lasting, dependable power to your button-battery-operated devices, like medical devices, calculators, toys, and watches • Holds power for up to 5 years in storage, ensuring you have button batteries ready when you need them • Replacement for: 1162S0, 11L5S0, SR57, D395/399, SR927, V395, V399, SR927SW, SR927W, SB-BP, SB-EP, 280-20, 280-48, and TR927SW • Responsibly designed: Our zero-mercury silver oxide button batteries power devices with less impact on the environment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text