Motion
WRESA41E

ENERGIZER
WRESA41E

Energizer Emergency LED AA Light All-in-One LED Flashlight and Lantern, 60 Hour Run Time, IPX4 Water Resistant, Compact Emergency Light
MI ITEM #08769132
MFR #WRESA41E
List Price$18.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
WRESA41E

Energizer Emergency LED AA Light All-in-One LED Flashlight and Lantern, 60 Hour Run Time, IPX4 Water Resistant, Compact Emergency Light
MI ITEM #08769132
MFR #WRESA41E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.69/each for your price

Overview

Mfr description
WRESA41E WR 4AA ALL IN ONE LT WB
  • One (1) Energizer Emergency LED AA Light All-in-One LED Flashlight and Lantern with two (2) Energizer MAX AA batteries
  • Versatile emergency lantern and flashlight combo with forward and downward facing light can operate on 2 or 4 batteries
  • Ideal emergency light for any situation, from unexpected outages to outdoor nighttime activities
  • Runs for up to 60 hours on each set of 2 batteries for lasting light in any situation
  • Equipped with IPX4 water resistance to withstand splashing for added durability
  • Trust in the Energizer Brand for unparalleled power and reliability. Our products feature unrivaled quality and performance at a fair price

Specifications

  • Length
    9.45 in
  • Width
    3.08 in
  • Manufacturer Upc Number
    039800129437
  • Features & Benefits
    • One (1) Energizer Emergency LED AA Light All-in-One LED Flashlight and Lantern with two (2) Energizer MAX AA batteries• Versatile emergency lantern and flashlight combo with forward and downward facing light can operate on 2 or 4 batteries• Ideal emergency light for any situation, from unexpected outages to outdoor nighttime activities• Runs for up to 60 hours on each set of 2 batteries for lasting light in any situation• Equipped with IPX4 water resistance to withstand splashing for added durability• Trust in the Energizer Brand for unparalleled power and reliability. Our products feature unrivaled quality and performance at a fair price
  • Height
    4.76 in
  • Weight
    0.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text