Motion
ENTKC2C

ENERGIZER
ENTKC2C

Energizer Keychain Light with Touch Tech Technology
MI ITEM #08769142
MFR #ENTKC2C
List Price$12.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
ENTKC2C

Energizer Keychain Light with Touch Tech Technology
MI ITEM #08769142
MFR #ENTKC2C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.30/each for your price

Overview

Mfr description
ENTKC2C ENR ENTKC2C.1 NA TOUCH TECH KEY
  • Switchless on/off touch power is designed for maximum convenience - grip the light for instant illumination
  • Compact size makes this keychain flashlight a convenient light to have at all times
  • Up to 10X brighter than standard LED Technology with a long run time
  • Operates on 2 CR2032 Energizer Coin Cells (Included)

Specifications

  • Length
    6.5 in
  • Width
    0.58 in
  • Manufacturer Upc Number
    039800132260
  • Features & Benefits
    • Switchless on/off touch power is designed for maximum convenience - grip the light for instant illumination• Compact size makes this keychain flashlight a convenient light to have at all times• Up to 10X brighter than standard LED Technology with a long run time• Operates on 2 CR2032 Energizer Coin Cells (Included)
  • Height
    4.25 in
  • Weight
    0.121 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text