Motion
RCL1FN2WR

ENERGIZER
RCL1FN2WR

Energizer Rechargeable Compact Handheld LED Flashlight
MI ITEM #08769143
MFR #RCL1FN2WR
Price$16.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
RCL1FN2WR

Energizer Rechargeable Compact Handheld LED Flashlight
MI ITEM #08769143
MFR #RCL1FN2WR

Mfr description
RCL1FN2WR ENR WEATHER READY COMPACT
  • Stay prepared with this rechargeable handheld compact flashlight
  • Automatically turns on when plugged in when the power goes out
  • Built-in NiMH battery recharges overnight when plugged into a wall outlet, delivering a runtime of up to 3.5 hours
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.79/each

Specifications

Dimensions

  • Height
    4.25 in
  • Length
    9.45 in
  • Weight
    0.232 lbs
  • Width
    1.5 in

Details

  • Features & Benefits
    • Stay prepared with this rechargeable handheld compact flashlight• Automatically turns on when plugged in when the power goes out• Built-in NiMH battery recharges overnight when plugged into a wall outlet, delivering a runtime of up to 3.5 hours• Retractable sliding plug system transforms the wall unit into a handheld emergency flashlight• 4X brighter than standard LED technology with a beam distance up to 30 meters• Includes 1 built-in rechargeable AAA NiMH battery you’ll never need to replace• Red LED indicator light lets you know when your flashlight is charging
  • Manufacturer Upc Number
    039800132291

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)