Motion
05038
05038 5/16" DIA X 7"L SS BRUSH
Mi Item #08769409
MFR #05038
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
05038 5/16" DIA X 7"L SS BRUSH
Mi Item #08769409
MFR #05038

Mfr description
05038 5/16" DIA X 7"L SS BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    5/16 in
  • Brush Length
    1-1/2 in
  • Diameter
    0.3125 in
  • Filament Wire Diameter
    0.0060 in
  • Overall Length
    7.0000 in
  • Shank Diameter
    0.0880 in
  • Stem Diameter
    0.0880 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Twisted Wire
  • Brush Type
    Tube Cleaning
  • Product Type
    Internal Hand Tube Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)