Motion
P550575
P550575
Mi Item #08769864
MFR #P550575
Price$71.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550575
Mi Item #08769864
MFR #P550575

Mfr description
P550575 HYDRAULIC FILTER CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.56/each

Specifications

Dimensions

  • Height
    11.0600 in,280.90 mm
  • Inside Diameter
    3.3400 in,84.80 mm
  • Length
    11.0600 in,280.90 mm
  • Overall Diameter
    5.1300 in,130.30 mm
  • Overall Length
    11.0600 in, 280.90 mm
  • Width
    5.1300 in,130.40 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Micron Rating
    12 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)