Motion
P550921
P550921
Mi Item #08769866
MFR #P550921
Price$109.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550921
Mi Item #08769866
MFR #P550921

Mfr description
P550921 HYDRAULIC FILTER CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.18/each

Specifications

Dimensions

  • Height
    6.8800 in,174.80 mm
  • Inside Diameter
    3.2500 in,82.50 mm
  • Length
    6.8800 in,174.80 mm
  • Overall Diameter
    5.1300 in,130.30 mm
  • Overall Length
    7.0000 in, 177 mm
  • Width
    5.1300 in,130.40 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    9 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)