Motion
P550925
P550925
Mi Item #08769867
MFR #P550925
Price$162.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550925
Mi Item #08769867
MFR #P550925

Mfr description
P550925 HYDRAULIC FILTER CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.80/each

Specifications

Dimensions

  • Inside Diameter
    4.2200 in,107.30 mm
  • Length
    8.8800 in,225.60 mm
  • Overall Diameter
    6.8400 in,173.80 mm
  • Overall Length
    9.0000 in, 228.60 mm
  • Width
    6.8400 in,173.80 mm

Details

  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    18 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)