Motion
100SUPERSSRB

TSUBAKI (UST)
100SUPERSSRB

Roller Chain - Heavy Duty Series, 100 / 1-1/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #08770038
MFR #100SUPERSSRB
Price$984.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100SUPERSSRB

Roller Chain - Heavy Duty Series, 100 / 1-1/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #08770038
MFR #100SUPERSSRB

Mfr description
100 SUPER SPCL STAINLESS STEEL RIV 10
  • Super Stainless chain combines the corrosion resistance of stainless steel with the strength of carbon steel.
  • Super Stainless chain is up to 6X stronger than ordinary stainless-steel chain.
  • This chain offers a higher side-bar waist and greater fatigue strength, as well as hardened pins and bushings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$984.47/ft

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    1.6780 in, 42.61 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Weight
    2.70 lb
  • Weight per Foot
    2.86 lbs, 4.26 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Super Series
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    100SS Super
  • Material
    Stainless Steel
  • Number Of Links
    96
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039117731
  • Working Load Capacity
    5070 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)