Motion
SV4200-5FU-T-C8

SMC CORP OF AMERICA
SV4200-5FU-T-C8

Solenoid-Operated Air Control Valve - 4-Way, 2 position double solenoid, 24 V dc, 2 Solenoid, Manifold, One-touch fitting for 8 mm
Mi Item #08770560
MFR #SV4200-5FU-T-C8
Price$166.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV4200-5FU-T-C8

Solenoid-Operated Air Control Valve - 4-Way, 2 position double solenoid, 24 V dc, 2 Solenoid, Manifold, One-touch fitting for 8 mm
Mi Item #08770560
MFR #SV4200-5FU-T-C8

Mfr description
SV4200-5FU-T-C8
  • SV4000 series valve
  • Single, double solenoid & 3 position available
  • Service life: 50 million cycles or more
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.39/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 8 mm

Details

  • Actuation
    2 position double solenoid
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Pilot
    Internal Pilot
  • Piping Type
    Manifold
  • Series
    SV
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    SV4000
  • Voltage Suppressor
    With light and surge voltage suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)