Motion
08B-2-15TL 1008

PT INTERNATIONAL CORP
08B-2-15TL 1008

Taper-Lock Bushed Sprocket - 08B / 1/2 in, 15 Teeth, 1008 Bushing, Steel Material
MI ITEM #08771154
MFR #08B-2-15TL 1008
Price$136.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
08B-2-15TL 1008

Taper-Lock Bushed Sprocket - 08B / 1/2 in, 15 Teeth, 1008 Bushing, Steel Material
MI ITEM #08771154
MFR #08B-2-15TL 1008

Mfr description
08B-2-15TL 1008 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.39/each

Specifications

Dimensions

  • Bushing Size
    1008
  • Chain Size & Pitch
    08B / 1/2 in
  • Maximum Bore Diameter
    1 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    08B / 1/2 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    15
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    80067569725

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)