Motion
202A30A22000000

THK AMERICA INC
202A30A22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-C, Standard Block, 42 mm High, 90 mm Wide, 98 mm Long, Load Capacity: 53.7 kN
Mi Item #08771203
MFR #202A30A22000000
Price$232.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A30A22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-C, Standard Block, 42 mm High, 90 mm Wide, 98 mm Long, Load Capacity: 53.7 kN
Mi Item #08771203
MFR #202A30A22000000

Mfr description
HSR30C1SS(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.30/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    28 mm
  • Overall Height
    42 mm
  • Overall Length
    98 mm
  • Overall Width
    90 mm
  • Weight
    1.1 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    40.5 kN
  • Extended Features
    SS Seals, Stainless Steel Block
  • Grease Type
    THK AFB-LF Grease
  • Included Accessories
    B-M6F Grease Nipple
  • Load Capacity
    53.7 kN
  • Lubrication
    B-M6F Grease Nipple
  • Manufacturer Upc Number
    202A30A22000000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HSR-C
  • Static Load Capacity
    53.7 kN
  • UPC_NO
    202A30A22000000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)