Motion
9110/XL
Economy Top Grain Sheepskin Leather Drivers Glove with Aramid Blended Lining - Keystone Thumb
Mi Item #08771484
MFR #9110/XL
Price$20.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Economy Top Grain Sheepskin Leather Drivers Glove with Aramid Blended Lining - Keystone Thumb
Mi Item #08771484
MFR #9110/XL

Mfr description
9110/XL LEATHER GLOVE WKEVLAR LINER
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Sheepskin leather is more supple than cowhide so they're broken in from the start
  • Para-aramid liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.64/each

Specifications

Dimensions

  • Glove Size
    XL
  • Length
    45.72 cm
  • Size
    XL

Details

  • Additional Details
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    3
  • Color
    Natural
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slip-on
  • Description
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Sheepskin leather is more supple than cowhide so they're broken in from the start
  • Leather Type
    Top Grain Sheepskin
  • Liner Material
    Aramid Polyester
  • Manufacturer Upc Number
    662909122070
  • Spec Sheet
  • UPC_NO
    662909122070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)