Motion
9110/2XL
Economy Top Grain Sheepskin Leather Drivers Glove with Aramid Blended Lining - Keystone Thumb
MI ITEM #08771485
MFR #9110/2XL
Your Price$21.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Economy Top Grain Sheepskin Leather Drivers Glove with Aramid Blended Lining - Keystone Thumb
MI ITEM #08771485
MFR #9110/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.61/each(List $24.85)

Overview

Mfr description
9110/2XL LEATHER GLOVE WKEVLAR LINER
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Sheepskin leather is more supple than cowhide so they're broken in from the start
  • Para-aramid liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Kevlar® yarn for stitching is heavy duty and more durable
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability

Specifications

  • Glove Size
    2XL
  • Ansi Isea Cut Resistance Level
    A4
  • Color
    Natural
  • Cuff Type
    Slip-on
  • Length
    45.72 cm
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Puncture Resistance Level
    3
  • Description
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • UPC_NO
    662909122087
  • Manufacturer Upc Number
    662909122087
  • Description Keyword
    Cut Resistant Gloves
  • Size
    2XL
  • Construction Description
    Cut and Sewn
  • Liner Material
    Aramid Polyester
  • Spec Sheet
  • Features
    Sheepskin leather is more supple than cowhide so they're broken in from the start
  • Leather Type
    Top Grain Sheepskin
  • Additional Details
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text