Motion
05-A-613 SST CORE CUT 3" X 13/16(20.6MM)

WALTER SURFACE TECH
05-A-613 SST CORE CUT 3" X 13/16(20.6MM)

05-A-613 SST CORE CUT 3" X 13/16(20.6MM)
MI ITEM #08771489
MFR #05-A-613 SST CORE CUT 3" X 13/16(20.6MM)
List Price$176.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
05-A-613 SST CORE CUT 3" X 13/16(20.6MM)

05-A-613 SST CORE CUT 3" X 13/16(20.6MM)
MI ITEM #08771489
MFR #05-A-613 SST CORE CUT 3" X 13/16(20.6MM)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.55/each for your price

Overview

Mfr description
05-A-613 SST CORE CUT 3" X 13/16(20.6MM)
  • Super Speed Tip (SST) Core Cutters are made with state-of-the-art surface treatment technology that removes porosity during the fabrication process. This creates a perfectly smooth finish which allows for a better evacuation of material while drilling. It also helps to improve product life and reduce drilling time as it decreases friction with the work surface, which in turn reduces the amount of heat generated.

Specifications

  • Cutter Diameter
    13/16 in
  • Cutting Depth
    3 in
  • Material
    HSS+AL
  • Finish Coating
    Bronze SST
  • Shank Diameter
    3/4 in
  • Shank Type
    Weldon
  • Stack Cut Teeth
    No
  • Number Of Teeth
    6
  • Number Of Flats
    2 Flats
  • Overall Length
    4.4488 in
  • Material Grade
    M2Al
  • Cutting Direction
    Clockwise
  • Spiral Direction
    Right Hand
  • Series
    SST™ CORE CUT
  • Magnetic Drill Compatibility
    Yes
  • Pilot Pin Compatibility
    Yes
  • Pilot Pin Diameter Comp
    0.315 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text