Motion
66252838978

NORTON ABRASIVES
66252838978

Norton Wheel Brush - 8.0000 in Diam, 1-1/4 in Arbor Dia, 5/8 in Width, 4000 rpm
Mi Item #08771559
MFR #66252838978
Price$30.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838978

Norton Wheel Brush - 8.0000 in Diam, 1-1/4 in Arbor Dia, 5/8 in Width, 4000 rpm
Mi Item #08771559
MFR #66252838978

Mfr description
66252838978 8" WIRE WHEEL BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.25/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    8 in
  • Center Hole Diameter
    1-1/4 in
  • Diameter
    8.0000 in
  • Diameter (Wire)
    0.014 in
  • Face Width
    5/8 in
  • Filament Wire Diameter
    0.014 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    8.0000 in
  • Inside Diameter
    1.2500 in
  • Outside Diameter
    8.0000 in
  • Trim Length
    1-1/2 in
  • Unthreaded Arbor Diameter
    1-1/4 in

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Arbor Hole
  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Bench Wheel Brush
  • Connector Type
    Arbor Hole
  • Country of Origin
    China
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252838978
  • Manufacturer Upc Number
    662528389786
  • Material
    Steel - Carbon
  • Max Rpm
    4000 rpm
  • Mount Type
    Arbor Hole
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    Carbon Steel Crimped Wire Arbor Bench Wheel Brush
  • Type
    Wheel Brush
  • UPC_NO
    66252838978
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)