Motion
18SP-3
3 Port, 2 Position, 1
MI ITEM #08772273
MFR #18SP-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Port, 2 Position, 1
MI ITEM #08772273
MFR #18SP-3

Mfr description
18SP-3 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Flow Direction
    3-Way
  • Normal State
    Normally Closed
  • Number Of Pilots
    1
  • Number Of Ports  
    3
  • Number Of Positions
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)