Motion
GG014HNN NIPPER

Crescent Wrench
GG014HNN NIPPER

HD END CUTTING PLIERS 14" 12AWG
MI ITEM #08773310
MFR #GG014HNN NIPPER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
GG014HNN NIPPER

HD END CUTTING PLIERS 14" 12AWG
MI ITEM #08773310
MFR #GG014HNN NIPPER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GG014HNN NIPPER

Specifications

  • Overall Length
    14 in
  • Type
    End Cutting Pliers
  • Overall Length Range
    12" - 17.9"
  • Jaw Width
    2-21/32 in
  • Jaw Thickness
    41/64 in
  • Cutting Type
    End Cut
  • Cutter Style
    End Cutter
  • Capacity
    12 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text