Specifications
Dimensions
- Bore Diameter32 mm
- Stroke75 mm
Details
- BearingsSlide Bearing
- Country of OriginUS
- Cushion TypeRubber Bumper
- Installation Instructions
- Made to OrderYes
- Manufacturer Catalog
- Number of Switches2
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
- Spec Sheet
Overview
Mfr description
MGPM32-75Z-XC6A