Specifications
Dimensions
- Bore Diameter32 mm
- Stroke8.0000 in
Details
- Country of OriginUS
- Cushion TypeUrethane cushion
- Hardware TypeAxial foot style
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeAxial foot style
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
Overview
Mfr description
NCGLN32-0800
- Double acting single rod
- Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
- Strokes from 1in through 12in
- Mounts: basic, foot, flange, clevis, or trunnion
- Variety of switches and a variety of lead wire lengths