Motion
70 02 160

KNIPEX
70 02 160

Diagonal Cutter - 6.2500 in Overall Length
MI ITEM #08773774
MFR #70 02 160
Price$52.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
70 02 160

Diagonal Cutter - 6.2500 in Overall Length
MI ITEM #08773774
MFR #70 02 160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.06/each

Specifications

Dimensions

  • Handle Length
    5 in.
  • Height
    7/8 in.
  • Length
    6 9/16 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    6.2500 in
  • Single Part Height
    7/8 in. in
  • Single Part Length
    6 9/16 in.
  • Single Part Width
    6 9/16 in.
  • Tool Weight
    0.465 lbs.
  • Tool Width
    2 1/8 in.
  • Weight
    0.465
  • Width
    2 1/8 in.

Details

  • Application
    Fine CU Wire, Hard Wire, Soft Wire
  • Blade Finish
    Polished
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red/Blue
  • Cutter Type
    Diagonal
  • Cutting Capacity (Copper & Aluminum)
    4 mm;0.1570 in
  • Cutting Capacity Hard Wire
    5/64 in.
  • Cutting Capacity Wire Rope
    2 mm;0.0790 in
  • Description
    Diagonal Cutters
  • Ergonomic Handle
    Yes
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Comfort Grip
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6060
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221013035
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221013035
  • Warranty
    Limited Lifetime

Overview

Mfr description
70 02 160-02 DIAGONAL CUTTING NIPPERS
  • 20% higher cutting force than the previous model, plus longer cutting edges.
  • High cutting force due to optimum cutting geometry and transmission ratio.
  • Strong precision rivet for even movement and long service life.
  • Induction hardened cutting edges (approx. 62 HRC) for long life.
  • Narrow head with long cutting edges: good access in confined areas.
  • Long tool life and high loading capacity.
  • The essential diagonal cutters for diverse use.
  • Cutting capacity - up to 5/32" for soft, up to 1/8" for medium and up to 5/64" for hard wire.
  • Vanadium steel; forged, multi stage oil-hardened in multiple steps.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought