Motion
03 02 180

KNIPEX
03 02 180

7 1/4" Combination Pliers
MI ITEM #08773776
MFR #03 02 180
Price$51.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
03 02 180

7 1/4" Combination Pliers
MI ITEM #08773776
MFR #03 02 180

Mfr description
03 02 180 COMBINATION PLIERS
  • Cutting edges induction hardened for longer life and for more durable cutting.
  • Cutting edge hardness approx. 60 HRC.
  • Gripping zones for flat and round material for a variety of uses.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.71/each

Specifications

Dimensions

  • Overall Depth
    7/8 in.
  • Overall Length
    7 1/4 in.
  • Shipping Weight
    0.609 lbs. lbs
  • Single Part Height
    7/8 in. in
  • Single Part Length
    7 3/8 in.
  • Single Part Width
    7 3/8 in.
  • Tool Weight
    0.565 lbs.
  • Tool Width
    2 1/8 in.
  • Weight
    0.565

Details

  • Blade Finish
    Polished
  • Cutting Capacity
    15/32 in.
  • Description
    Combination Pliers
  • Handle Color
    Red/Blue
  • Handle Style
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221011208
  • Material
    Special tool steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • Side Cutter
    Yes
  • UPC_NO
    843221011208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)