Motion
T714LG500X20
T714LG - 5 in. ID and 20 ft Standard Length Material Handling Hose FDA Grade
MI ITEM #08773831
MFR #T714LG500X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T714LG - 5 in. ID and 20 ft Standard Length Material Handling Hose FDA Grade
MI ITEM #08773831
MFR #T714LG500X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T714LG500 X 20 MATERIAL HANDLING HOSE

Specifications

  • Hose Covering Material
    Green corrugated Nat/SBR blend rubber.
  • Color
    Green
  • UPC_NO
    822353200261
  • Product Type
    Industrial Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text