Motion
HSR35-920L(GK) RAIL

THK AMERICA INC
HSR35-920L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: HSR, 35 mm Rail
Mi Item #08773929
MFR #HSR35-920L(GK) RAIL
Price$464.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR35-920L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: HSR, 35 mm Rail
Mi Item #08773929
MFR #HSR35-920L(GK) RAIL

Mfr description
HSR35-920L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.60/each

Specifications

Dimensions

  • Nominal Rail Size
    35 mm
  • Overall Height
    55 mm
  • Overall Length
    920 mm
  • Overall Width
    69.50 mm

Details

  • Measurement Standard
    Metric
  • Series
    HSR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)