Motion
12-CXSJL10-20-M9PWSAPC

SMC CORP OF AMERICA
12-CXSJL10-20-M9PWSAPC

Guided Air Cylinder - 10 mm Bore, 20 mm Stroke Length
Mi Item #08773980
MFR #12-CXSJL10-20-M9PWSAPC
Price$419.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
12-CXSJL10-20-M9PWSAPC

Guided Air Cylinder - 10 mm Bore, 20 mm Stroke Length
Mi Item #08773980
MFR #12-CXSJL10-20-M9PWSAPC

Mfr description
12-CXSJL10-20-M9PWSAPC
  • Clean series types include 11- (vacuum suction type) and 12- (relief type with specially treated sliding parts)
  • Other specs include copper, fluorine and silicon-free + low particle generation (21-/22-)
  • 11- and 22- are available with slide or ball bushing bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.84/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Stroke  
    20 mm

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    CXSJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)