Motion
81856
Spanner Wrenche - Hook Style, Finish: Black Oxide, 10.870000, 225 mm OAL
Mi Item #08774049
MFR #81856
Price$104.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spanner Wrenche - Hook Style, Finish: Black Oxide, 10.870000, 225 mm OAL
Mi Item #08774049
MFR #81856

Mfr description
81856 HOOK SPANNER WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.49/each

Specifications

Dimensions

  • Contents
    Wrench
  • Hook or Pin Height
    0.1900 in, 4.83 mm
  • Overall Length
    10.870000, 225 mm

Details

  • Finish Coating
    Black Oxide
  • Maximum Capacity
    4-3/4, 121 mm
  • Minimum Capacity
    3, 76 mm
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Spanner Style
    Hook
  • Tool Type
    Adjustable Hook Spanner Wrench
  • UPC_NO
    099575818561
  • Versatility
    Adjustable
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)