Motion
PB212SBUMD003000
Lab Coat - Front Snap Front Closure, Color: Blue
Mi Item #08774129
MFR #PB212SBUMD003000
Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lab Coat - Front Snap Front Closure, Color: Blue
Mi Item #08774129
MFR #PB212SBUMD003000

Mfr description
PB212SBUMD003000 MD, PROSHIELD 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.41/each

Specifications

Dimensions

  • Chest Size
    24-1/4 in
  • Length
    34 in
  • Material Weight
    1.3 oz/yd2
  • Sleeve Length
    32 in

Details

  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1117, ASTM D257, ASTM D3776, ASTM D3786, ASTM D5034, ASTM D5587
  • Color
    Blue
  • Features
    Available in blue only, Collar, Lab coat offers front snap closures for easy donning and doffing, Manufactured under specifications that do not contain natural rubber latex, Open wrists, Two front pockets for holding writing instruments, small tools or parts
  • Front Closure
    Front Snap
  • Garment Type
    Lab Coat
  • Product Type
    Lab Coats & Smocks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)